missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve with Soft Soldered Seam, 200 Dia. x 50 mm Height
Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have soft soldered seam and an internal height of 50 mm and diameter of 200 mm.
Brand: Linker Industrietechnik™ 552.050.222-078
This item is not returnable.
View return policy
Description
- Stainless-steel racks with an internal height of 50 mm
- Diameter: 200 mm
- Stainless-steel test sieve skin
- Soft soldered seam
- Identification number and certificate of compliance
- Resistant up to temperatures of 170°C
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
200 mm |
8 mm | |
Compliance 2.1 EN 10 204 and ISO 3310-1. Main range in accordance with ISO 565 (mesh apertures) | |
50mm | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction