missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ Steam Distillation Unit With Automatic Addition

behr distillation units of the S series are the ideal supplement to the behr InKjel digestion systems. These are identical in the basic construction but differ in terms of operating comfort and degree of automation.

Brand:  behr Labor-Technik™ B00218032

 View more versions of this product

Product Code. 10475342

  • 14995.00€ / Each
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Exemplary safety and reliability
    • Robust and insensitive casing made of polyurethane
      • Distillation time approx. 3 min. per sample
        • Detection limit 0.2 mg N
          • Recovery rate 99.5%
            • Reproducibility ± 1%
              • Adjustable steam generating capacity (10% - 100%)
                • Very easy, menu-guided operation with a single operation element (the behr one-button operation)
                  • Programmable reaction time
                    • Programmable distillation time
                      • USB interface
                        • Fill-level monitoring for canister set
                          • Practical quick clamping device
                            • Performance capacity and speed
                              • Practical and user friendly
                                • Exemplary safety and reliability
                                  • Robust and insensitive casing made of polyurethane
                                    • Extremely simple, menu-controlled operation of the programmable units via
                                      • one single operating element (behr one-button operation).
                                        • Menu navigation in country language
                                        • Order Info

                                          ForUseWithEquipment

Specifications

Specifications

S4 Steam Distillation Unit
50/60 Hz
1700 W
Kjeldahl distillation
70 cm
1 Ea.
9 A
115/230 V
34.5 cm
InKjel and K Digestion Units
99 Programs
42 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers