missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Blue Detectable Spoon
Can be used to remove powders, granulates, pastes or liquids. The long handle makes it easy to reach the bottoms of larger containers as well and allows for sampling of drums, jerrycans and bottles with small opening diameters.
Brand: Buerkle™ 5378-5008
34.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PS detectable, blue
- Individually packaged and sterilised
- Can be detected by colour scanners, metal detectors or X-rays
- Can be used as part of HACCP/IFS/BRC foreign object management
- Especially for the food, animal feed and pharmaceutical industries
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Sampler | |
Not Autoclavable | |
20 mL | |
Sterile | |
Complies with EU food rrequirements and FDA regulations | |
300 mm |
Polystyrene | |
Long-handled | |
Single-use | |
Blue | |
10 |