missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Equip Labo™ Straw Bench Backsplashes
687.00€ - 1345.00€
Specifications
Depth (Metric) | 750 mm |
---|---|
Depth (Metric) Shelf | 150 mm |
Height (Metric) | 900 mm |
Load Bearing Capacity (Metric) | 130 kg |
Warranty | 12 Months |
Product Code | Brand | Dimensions (D x W x H) | Top Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Top Style | Price | Quantity & Availability | |||||
12547856
|
Equip Labo™
8110 |
750 x 900 x 900 mm | Glass Emalite |
810.00€
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
|||||
12638832
|
Equip Labo™
8117 |
750 x 900 x 900 mm | White Extruded Stoneware |
826.00€
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
|||||
12589026
|
Equip Labo™
8123 |
750 x 1200 x 900 mm | White Melamine |
708.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12541766
|
Equip Labo™
8120 |
750 x 1200 x 900 mm | Glass Emalite |
877.00€
Each |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
12597716
|
Equip Labo™
8127 |
750 x 1200 x 900 mm | White Extruded Stoneware |
990.00€
Each |
Estimated Shipment: 17-07-2025
Log in to see stock. |
|||||
12589235
|
Equip Labo™
8146 |
750 x 1800 x 900 mm | Glass Emalite |
1165.00€
Each |
Estimated Shipment: 07-08-2025
Log in to see stock. |
|||||
12556486
|
Equip Labo™
8147 |
750 x 1800 x 900 mm | White Melamine |
902.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12575486
|
Equip Labo™
8163 |
750 x 900 x 900 mm | White Melamine |
687.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12618832
|
Equip Labo™
8304 |
750 x 1800 x 900 mm | White Extruded Stoneware |
1345.00€
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
Specifications
750 mm | |
900 mm | |
12 Months |
150 mm | |
130 kg | |
Straw Bench Backsplash |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Equip Labo™ Straw Bench Backsplashes