missing translation for 'onlineSavingsMsg'
Learn More

Equip Labo™ Straw Bench Splashes

877.00€ - 1135.00€

Specifications

Depth (Metric) Shelf 150 mm
Height (Metric) 900 mm
Load Bearing Capacity (Metric) 130 kg
Warranty 12 Months
View More Specs

Products 6
Product Code Brand Depth (Metric) Width (Metric) Top Style Price Quantity & Availability  
Product Code Brand Depth (Metric) Width (Metric) Top Style Price Quantity & Availability  
12599225
View accessory products View Documents
Equip Labo™
8130
750 mm 150 cm Glass Emalite
995.00€
Each
Estimated Shipment: 11-07-2025
Add to basket
 
12565326
View accessory products View Documents
Equip Labo™
8137
750 mm 150 cm White Extruded Stoneware
1135.00€
Each
Please to purchase this item. Need a web account? Register with us today!
12586506
View accessory products View Documents
Equip Labo™
8170
750 mm 120 cm Glass Emalite
974.00€
Each
Estimated Shipment: 09-06-2025
Add to basket
 
12587776
View accessory products View Documents
Equip Labo™
8180
900 mm 150 cm Glass Emalite
1105.00€
Each
Estimated Shipment: 04-07-2025
Add to basket
 
12566486
View accessory products View Documents
Equip Labo™
8183
900 mm 150 cm White Melamine
877.00€
Each
Please to purchase this item. Need a web account? Register with us today!
12565346
View accessory products View Documents
Equip Labo™
8197
900 mm 180 cm White Melamine
1035.00€
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Specifications

Specifications

150 mm
900 mm
130 kg
12 Months
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Equip Labo™ Straw Bench Splashes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.