missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 250 μL Low Retention Pipette Tips

These low retention pipette tips with UltraFine™ points come in resealable bags or racks.

Brand:  Labcon™ 1166-260-000-9

 View more versions of this product

Product Code. 17587866

  • 59.25€ / Pack of 960
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

SuperSlik™ Low Retention tips UltraFine™ Point Fits Popular 250 uL Pipettes Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) Polypropylene USP Class VI resin Autoclavable 52.1 mm H. Made in USA
Specifications

Specifications

250 μL
Non-sterile
Autoclavable
52.1 mm
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free
Refill
Manufactured with 93% Renewable Energy
No
Non-filtered
Clear
2 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Micropipetting
960 Tips/Refill, 10 Refills/Cs.
Single-use
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers