missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 250 μL Low Retention Pipette Tips
These low retention pipette tips with UltraFine™ points come in resealable bags or racks.
Brand: Labcon™ 1166-800-000-9
This item is not returnable.
View return policy
Description
SuperSlik™ Low Retention tips UltraFine™ Point Fits Popular 250 uL Pipettes Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) Polypropylene USP Class VI resin Autoclavable 52.1 mm H. Made in USASpecifications
250 μL | |
Non-sterile | |
Autoclavable | |
52.1 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
Bagged | |
Manufactured with 93% Renewable Energy | |
No |
Non-filtered | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
1000 Tips/Bag, 10 Bags/Cs. | |
Single-use | |
Polypropylene Resin |