missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet

TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.

Brand:  BICASA TCD.0600.2003-R

 View more versions of this product

Product Code. 30057541

  • 742.00€ / Each
Estimated Shipment: 23-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tall Storage Cabinet
  • EN 16121:2017 certified / complied
  • Metal frame levelling plinth
  • Light Grey matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY mm 19 thickness
  • Light Grey color (2 decorative)
  • Steel sheet shelves (height-adjustable)
  • Light Grey matt bonderized Polyurethane powder coating
  • Solid hinged door
  • 270° opening Automatic hold-closing
  • Ergonomic anodized and painted aluminum handle
  • Wardrobe lock with bar as standard
Specifications

Specifications

Storage Unit
Storage
(480 + 20) x 600 x 2030 mm
Powder Coated
Right
None
None
600 mm
Melamine
Red
EN 16121:2017 Certified
Hinged
Melamine
1
4
23.6 in.
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BICASA Tall Laboratory Cabinet > Hinge Side: Right, Color Facade: Red

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis