missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet

TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.

Brand:  BICASA TCD.0600.2003-B

 View more versions of this product

Product Code. 30057576

  • 742.00€ / Each
Estimated Shipment: 23-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tall Storage Cabinet
  • EN 16121:2017 certified / complied
  • Metal frame levelling plinth
  • Light Grey matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY mm 19 thickness
  • Light Grey color (2 decorative)
  • Steel sheet shelves (height-adjustable)
  • Light Grey matt bonderized Polyurethane powder coating
  • Solid hinged door
  • 270° opening Automatic hold-closing
  • Ergonomic anodized and painted aluminum handle
  • Wardrobe lock with bar as standard
Specifications

Specifications

Storage Unit
Storage
(480 + 20) x 600 x 2030 mm
Powder Coated
Right
None
None
600 mm
Melamine
Blue
EN 16121:2017 Certified
Hinged
Melamine
1
4
23.6 in.
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BICASA Tall Laboratory Cabinet > Hinge Side: Right, Color Facade: Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.