missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Test Tube Rack
OHAUS™ Test Tube Rack designed to securely hold tubes in place.
Brand: OHAUS™ 30400110
361.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Constructed of stainless steel
- For use with tubes of various sizes
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Test Tube Rack | |
Tubes (10 to 14 mm) | |
48 | |
10 to 14 mm | |
9.50 cm | |
42.00 cm | |
10.200 cm | |
3.75 in. | |
14 mm |
Test Tube Rack 10-14 mm Stationary | |
PVC-coated Steel | |
Stationary | |
9.5 x 42 x 10.2 cm | |
3.75 in. | |
16.50 in. | |
4.00 in. | |
9.50 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction