missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Test Tube Rack
OHAUS™ Test Tube Rack designed to securely hold tubes in place.
Brand: OHAUS™ 30400107
320.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Constructed of stainless steel
- For use with tubes of various sizes
Specifications
Pivoting Test Tube Rack | |
Tubes (20 mm) | |
40 | |
20 mm | |
12.70 cm | |
27.70 cm | |
12.700 cm | |
5.00 in. |
Test Tube Rack 20 mm Pivoting | |
Stainless Steel | |
Pivoting | |
12.7 x 27.7 x 12.7 cm | |
5.00 in. | |
10.90 in. | |
5.00 in. | |
12.70 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction