missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riedel-de Haën Tetrahydrofuran CHROMASOLV™ Plus
Click to view available options
Quantity:
7 L
18 L
45 L
Unit Size:
18 L
45 L
7 L
Description
- For HPLC, spectrophotometry, and environmental analysis.
- Tested for HPLC-suitability via gradient analysis and UV-VIS spectroscopy.
- Low UV impurity profile.
- Low impurity gradient LC baseline.
- Very low levels of non-volatile impurities.
Specifications
Specifications
pH | Neutral |
Melting Point | -108°C |
Color | Colorless |
Density | 0.89 g/cm3 (20°C) |
Boiling Point | 65°C (1.013 hPa) |
Quantity | 45 L |
Flash Point | -21°C |
Packaging | Returnable Stainless Steel Drum |
Physical Form | Liquid |
Product Line | CHROMASOLV™ Plus |
Show More |
Product Suggestions
Viewing 1-4 of
Safety and Handling




Product Identifier
- Tetrahydrofuran
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H351-Suspected of causing cancer.
- EUH019-May form explosive peroxides.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Riedel-de Haën Tetrahydrofuran CHROMASOLV™ Plus >
Spot an opportunity for improvement?Share a Content Correction