missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C6 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
535.00€ - 966.37€
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
Pore Size | 100 Å |
USP Type | L15 |
Stationary Phase | C6 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10158944
|
Thermo Scientific™
70305-254630 |
250 mm | 4.6 mm |
966.37€
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
10230755
|
Thermo Scientific™
70305-104630 |
100 mm | 4.6 mm | N/A | |||||
10550126
|
Thermo Scientific™
70305-154630 |
150 mm | 4.6 mm |
834.18€
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
10699945
|
Thermo Scientific™
70305-154030 |
150 mm | 4 mm |
895.69€
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11562981
|
Thermo Scientific™
70305-124630 |
125 mm | 4.6 mm |
834.18€
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
Description
High surface area with high bonded phase coverage
- Thermo SCientific chemistry on 100&Angst; silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Analytical Column | |
100 Å | |
C6 | |
Reversed Phase | |
Reversed Phase |
5 μm | |
L15 | |
11% | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title