missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MagJET Separation Rack, 2 x 1.5 mL tube

The MagJET separation rack allows fast and efficient procedures for magnetic bead-based nucleic acid isolation and affinity purification workflows.

Brand:  Thermo Scientific™ MR01

178.83 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.


Product Code. 15275126

  • 192.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific MagJET Separation Rack is a magnetic separation device intended for low-throughput magnetic bead manipulation procedures such as magnetic bead-based nucleic acid isolation. The MagJET Separation Rack contains a high-performance permanent neodymium magnet embedded in a plastic separation unit frame. In combination with MagJET Magnetic Beads the MagJET Separation Rack allows fast and efficient magnetic bead-based separation procedures.

Highlights
• Contains a powerful permanent neodymium magnet for instantaneous bead collection from the solution
• Specially designed for robust performance with different sample volumes
• Stable and tight magnetic bead capture on microcentrifuge tube wall
• Highly efficient nucleic acid purification in combination with Thermo Scientific MagJET magnetic-bead based kits

Applications
• Affinity purification using magnetic particles.

Includes
• MagJET Separation Rack unit

TRUSTED_SUSTAINABILITY
Specifications

Specifications

MagJET Separation Rack, 2 x 1.5mL tubes
Magnetic Stand
MagJET Separation Rack
Tube
MagJET
2 x 1.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.