missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Thermo Scientific Sintered Glass LVI Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
67.80€ - 1135.00€
Specifications
Length (Metric) | 120 mm |
---|---|
Product Type Specs | Large Volume Injection (LVI) Liner |
Diameter (Metric) Inner | 0.78, 1.8 mm |
Diameter (Metric) Outer | 2.75 mm |
For Use With (Equipment) | Thermo Scientific GC Instruments |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12944061
|
Trajan Scientific and Medical™
092155 |
5/Pk. |
267.00€
Pack of 5 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
12954061
|
Trajan Scientific and Medical™
09215501 |
1 Ea. |
67.80€
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
12964061
|
Trajan Scientific and Medical™
09215525 |
25/Pk. |
1135.00€
Pack of 25 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Thermo Scientific instruments
Specifications
120 mm | |
0.78, 1.8 mm | |
Thermo Scientific GC Instruments |
Large Volume Injection (LVI) Liner | |
2.75 mm | |
Sintered Glass |