missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ BIOTEMP™ Thermometer

Use these mercury free thermometers for a variety of applications. Alla France™ BIOTEMP™ Thermometers feature a yellow back glass with a safe, blue organic filling liquid.

Brand:  Alla France™ 5172T051-qp

Product Code. 11862522

  • 99.65€ / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Diameter: 6 to 7mm
  • Easy to read blue graduation printed and fused in the glass
  • Available in partial or total immersion
  • A strong triangular ring is molded at the top of the thermometer avoiding the thermometer to roll on an inclined lab table
  • Individually packed in recyclable sturdy plastic concertina box's, ideal for storing the instrument when not in use
  • Some references are also available in sealed blister packs of six
  • Systematically delivered with a Precision and Traceability Certificate
Specifications

Specifications

Total Immersion
Alcohol Thermometer
-1°C
±0.5
460 mm
51°C
-1°C to +51° C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Alla France™ BIOTEMP™ Thermometer > Length: 460mm; Temperature Range: -1 to 51deg.C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.