missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Internal Scale Glass Thermometer
Use these mercury free thermometers for a variety of food service applications. Alla France™ Internal Scale Glass Thermometers contain a red filling liquid much less toxic than mercury.
Brand: Alla France™ 8010B060-vr
This item is not returnable.
View return policy
Description
- Ideal for milk, wine and bakery applications
- Internal scale thermometers with plunging part
- upper part : dia. 17mm; length 205mm
- plunging part : dia. 7/8mm; length 70mm
- immersion: partial 70mm
- -10 to +60°C
- Filled with red liquid
- White polypropylene Alimentary protection sleeves for the food industry
Specifications
Bakery, milk, wine | |
White Polypropylene alimentary protection sleeve | |
Total Immersion Thermometer | |
-10°C | |
1°C |
Total Immersion | |
350 mm | |
60°C | |
-10°C to +60°C |