missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent PVC Tubing
Excellent option for viewing the flow of liquids. Deutsch Neumann™ Transparent PVC Tubing is strong but lightweight and suitable for general laboratory use.
Brand: Deutsch Neumann™ 3500610
This item is not returnable.
View return policy
Description
- Transparent color
- Heat resistant to 60°C
- High flexibility and chemical resistance
- Excelllent resistance to abrasion, smooth inside and out
Specifications
ISO 9001:2008 | |
PVC | |
50 m | |
1 Each |
6 mm | |
10 mm | |
2 mm | |
Transparent |