missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Trento Safetyshoe with Sole Plate
Equipped with zero penetration in-sole and steel safety toe cap.
159.00€
Specifications
Liner Material | Hydro-Tec Sanitized Silver and Wellness leather |
---|---|
Sole Features | Anti-bacterial with leather top layer, Heat-resistant outsole |
Sole Material | Nitrile Rubber |
Waterproof | Yes |
Product Type | Safety Shoe with Sole Plate |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10092144
|
Emma Safety Footwear
MM10509041 |
41 |
159.00€
1 pair |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
13244444
|
Emma Safety Footwear
MM10509044 |
44 |
159.00€
1 pair |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
13254444
|
Emma Safety Footwear
MM10509045 |
45 |
159.00€
1 pair |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
13224444
|
Emma Safety Footwear
MM10509042 |
42 |
159.00€
1 pair |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
13234444
|
Emma Safety Footwear
MM10509043 |
43 |
159.00€
1 pair |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
13264444
|
Emma Safety Footwear
MM10509046 |
46 |
159.00€
1 pair |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
Description
- Full-grain water-resistant leather upper
- Hydro-Tec™ Sanitized Silver and Wellness leather lining
- Anti-bacterial with leather top layer inlay sole
- Nitrile rubber outsole
Specifications
Hydro-Tec Sanitized Silver and Wellness leather | |
Nitrile Rubber | |
Safety Shoe with Sole Plate |
Anti-bacterial with leather top layer, Heat-resistant outsole | |
Yes |