missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series Ultra-Low Freezers

Thermo Scientific™ TSX Series freezers feature outstanding sample protection and energy efficiency. V-drive technology provides temperature uniformity and significant energy savings

Specifications

Temperature Range -50°C to -86°C
Inner Doors 2
Style Upright
Display Touch-Screen LCD
Warranty Warranty varies by country, please contact us for details
View More Specs

Description

Description

Thermo Scientific™ TSX Series ultra-low temperature freezers are designed with features that support sample protection and sustainability objectives. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to the lab’s environment, offering significant energy savings without compromising sample protection.

  • Two capacities: TSX600 stores up to 600 2-inch boxes while the TSX400 stores up to 400 2-inch boxes 
  • Reduce energy usage by additional 10-18% by switching from -80C to -70C setpoint (6.5 kWh/day for TSX400 and 7.8 kWh/day for TSX600)*
  • Choice of standard or high-performance modes offering significant energy savings over conventional refrigerant ultra-low freezers*
  • Outstanding door-opening recovery time (17 minutes for TSX400 and 24 minutes for TSX600)*
  • Warm-up time (from -80°C to -50°C) in 303 minutes (TSX600); 250 minutes (TSX400)*
  • Natural refrigerants for lower environmental impact and higher cooling efficiency
  • Water-blown foam insulation, eliminating chemical emissions and reducing the out-gassing common in other foam products
  • Whisper quiet operation allowing the freezer to be used directly inside the lab (47.5 dBA for TSX400 and 45.5 dBA for TSX600)*
  • Intuitive touch-screen user interface featuring alarm status, door-opening status, temperature status, environmental conditions and back-up system status
  • All TSX Series freezers are manufactured in a zero waste to landfill facility
  • *Data on file.

  • Warranty varies by country, please contact us for details
Specifications

Specifications

-50°C to -86°C
Upright
Warranty varies by country, please contact us for details
Keylock Standard, Padlock Compatible
Standard
Standard - Individual user names
Smart-Vue Compatible
2
Touch-Screen LCD
Manual
7-day Ink or Inkless (Optional)
Standard or High-Performance
CO2 or LN2 Optional
Videos
SDS
Documents

Documents

Product Certifications

  • Energy calculation:  Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C
  • Warm up time:  Typical freezer data based on internal testing with freezer set point at -80°C and ambient temperature at 20°C