missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Standard Two-Prong Extension Clamps

Securely hold burets, thermometers, beakers, and flask necks with these extension clamps. Standard Two-Prong Extension Clamps are deal for holding straight-sided apparatus. Dual adjustable clamps are offered in either stainless steel or nickel plated zinc.

Brand:  Cole-Parmer™ 08021-48

51.40 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 11745419

  • 54.10€ / Each
Estimated Shipment: 27-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Choose single adjustment style for standard use where one prong or finger is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style.

  • Both prongs are easily adjusted over a wider range
  • Available in medium and large sizes
  • Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
  • An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications

Specifications

1 Ea.
Nickel-plated Zinc
95 mm
Large
Utility Clamp
Ideal for holding straight-sided apparatus such as burets, thermometers, beakers, and flask necks
255 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Standard Two-Prong Extension Clamps > Adjustable Dia.: 0 to 95mm; Double Adjustment

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.