missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ A-60-G

Chemical Dispensing Tubing engineered to outperform neoprene, EPDM, and other general-purpose tubing used in peristaltic pumps.

Brand:  Saint Gobain Life Sciences™ R6002-23

 View more versions of this product

Product Code. 17993521

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High-performance tubing is resistant to acids and alkali
  • Can withstand extreme temperatures from -75°F to +275°F without cracking or deteriorating, even after years of exposure
  • Heat sealable and can be joined without fittings for easy installation
  • Available in standard vacuum sizes that will withstand a full vacuum (29.9 mm Hg) at 73°F
  • Ideal resistance to weathering and abrasion
  • High flexural fatigue resistance
  • Low gas permeability versus rubber tubing
  • Ozone (300 pphm) and UV light resistant
  • Applications include: soap and disinfectant dispensing, cleaning chemical transfer, caustic chemical dispensing, plating and etching chemicals, glass and window wash systems, vacuum pumps
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tubing
0.063 in.
Thermoplastic
4.8 mm
15 m
Black
Flexible
135°C
Not Autoclavable
1.6 mm
0.189 in.
49.2 in.
High-performance Chemical Dispensing
61 (Shore A)
275°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers