missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ ND 100-65 Medical Tubing

The ND 100-65 Tubing is made for blood contact medical devices where non-DEHP plasticized materials are required.

Brand:  Saint Gobain Life Sciences™ ADF00006

Product Code. 17923471

  • 36.00€ / 15m
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Crystal clear for easy visualization of fluid flow
  • For contact with bodily fluids
  • Non-wetting surface permits complete drainage
  • Non-hemolytic and non-pyrogenic
  • Withstands EtO, gas and gamma sterilization
  • Applications include: minimally invasive devices, blood and IV solutions, dialysis equipment, wound drainage, inhalation equipment, chemotherapy drug delivery, kidney dialysis pumps, peristaltic pumps, catheters
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tubing
0.126 in.
PVC
4.8 mm
15 m
0.7 mm
185 lbf/in.
65 (Shore A)
30 psi
165°F
Autoclavable
3.2 mm
0.189 in.
49.2 in.
0.028 in.
Medical Device Manufacturing
Clear
13 mm bend radius
25 in. Hg (at 73°F)
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers