missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Tygon (Standard) Tubing
Suitable for standard applications. Heidolph™ Tygon™ Standard Tubing is durable and resistant.
15.00€ - 64.15€
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Thermoplastic |
Sterility | Non-sterile |
Height (Metric) | 8.8 m Water |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10085751
|
Heidolph instruments
525-63000-00 |
0.8 mm |
15.00€
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
10351632
|
Heidolph instruments
525-62000-00 |
7.9 mm |
64.15€
1m |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
10209561
|
Heidolph instruments
525-64000-00 |
1.7 mm |
15.10€
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10628582
|
Heidolph instruments
525-66000-00 |
3.1 mm |
23.00€
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
- Non-toxic.
- Non-oxidizing.
- Good resistance to acids, bases and inorganic media.
- Very low gas permeability.
- Good performance life.
Specifications
Tubing | |
Thermoplastic | |
8.8 m Water |
Autoclavable | |
Non-sterile |