missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Ultra-Low Refrigerated-Heating Circulator with Top Panel, FP-SL Series
Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. Proportional cooling capacity control in the ‘FP’ refrigeration units prevents minor heat loss. Equipped with an improved insulation to help avoid ice-formation.
Brand: JULABO™ 9352755
This item is not returnable.
View return policy
Description
- VFD COMFORT DISPLAY
- LCD DIALOG DISPLAY backlit for convenient interactive operation
- Keypad for setpoints, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimizing temperature control
- TCF Temperature Control Features to optimize the control behaviour
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232/RS485 interface for online communication
- Integrated programmer for 6 x 60 program steps
- Connections for solenoid valve and HSP booster pump
- Proportional cooling control
- Active Cooling Control
- Easily removed venting grill allows for easy cleaning
- Equipped with handles or castors for an easy transportation
- Visual liquid level display
Specifications
5 to 40 °C | |
27 L | |
-60°C to +100°C | |
3 kW | |
FP55-SL | |
±0.05°C | |
76 cm | |
85 cm | |
116 cm | |
192 kg | |
230 V | |
60 Hz |
Ultra-Low Refrigerated-Heating Circulator | |
5.2 kW at 20°C | |
VFD, LCD | |
2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female) | |
22 to 26 L/min | |
76 x 85 x 116 cm | |
23 cm | |
28 cm | |
23 cm | |
192 kg | |
28 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction