missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Upper Basket
Upper basket A 100 for the optimum loading of injector modules or inserts
Brand: Miele Professional™ 12642640
This item is not returnable.
View return policy
Description
- Upper basket with two module connections
- for holding up to 2 injector modules or inserts
- Automatic closing of the connections when not in use
- Loading height with module with plastic supports 190 mm
- Clearances: width 489, length 440 mm

Specifications
Basket | |
PG 8583/PG8593 laboratory washers | |
141 x 528 x 525mm |
Upper basket for modules | |
Two docking pipes, self-sealing docking valves |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Upper Basket > For use with: PG 8583/PG8593 laboratory washers
Spot an opportunity for improvement?Share a Content Correction