missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Upright freezer rack for U410, HEF U410, U700, CryoCube™ F570 series
Store your freezer storage boxes within organized freezer racks. These metal racks optimize your freezer space and make it easy to find the items you desire.
171.68€ - 189.76€
Specifications
Product Type | Drawer Rack for Upright Freezer |
---|---|
Color | Gray |
Material | Aluminum |
For Use With (Equipment) | Upright freezer rack for U410, HEF U410, U700, CryoCube™ F570 series |
Width (Metric) | 141 mm |
Product Code | Brand | Holds | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Width (Metric) | Price | Quantity & Availability | ||||
11612824
|
Eppendorf™
K0641-1880 |
4 in. Boxes (8) | 141 mm |
171.68€
Each |
In Stock
Log in to see stock. |
||||
11399894
|
Eppendorf™
K0641-1890 |
3 in. Boxes (12) | 141 mm |
189.76€
Each |
In Stock
Log in to see stock. |
||||
Description
MA/PN: K0641-1880- Rack for 102mm (4 in.) boxes
- Max. box size: 133 x 133mm
- Drawer rack
- Ext. dimensions of rack (DxWxH): 562 x 141 x 235mm (22.1 x 5.6 x 9.3 in.)
- Max. box number per rack: 8 (2 x 4)
- Material: Aluminum
- For ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF™ U410 (max. 15 racks), CryoCube™ F570 series (max. 25 racks), CryoCube F740 series (5-compartment, compartment 1-4, max. 24 racks)
- For ULT freezer: Premium U410 and U410 HEF (max. 120 boxes), Premium U700 (max. 240 boxes), CryoCube F570 series (max. 200 boxes), CryoCube F740 series (5-compartment, compartment 1-4, max. 144 boxes + 5th compartment)
- Rack for 76mm (3 in.) boxes
- Max. box size: 133 x 133mm
- Drawer rack
- Ext. dimensions of rack (DxWxH): 560 x 141 x 235mm (22.1 x 5.6 x 9.3 in)
- Max. box number per rack: 12 (3 x 4)
- Material: Aluminum
- For ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF™ U410 (max. 15 racks), CryoCube™ F570 series (max. 25 racks), CryoCube F740 series (5-compartment, compartment 1-4, max. 24 racks)
- For ULT freezer: Premium U410 and HEF U410 (max. 180 boxes), Premium U700 (max. 360 boxes), CryoCube F570 series (max. 300 boxes), CryoCube F740 series (5-compartment, compartment 1-4, max. 384 boxes + 5th compartment)
Specifications
Drawer Rack for Upright Freezer | |
Aluminum | |
141 mm |
Gray | |
Upright freezer rack for U410, HEF U410, U700, CryoCube™ F570 series | |
235 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title