missing translation for 'onlineSavingsMsg'
Learn More

Brady™ V1300 Kit for V4500 Barcode Reader EU

Keep your V4500 Barcode Scanner securely housed, charged and connected when not in use with the V1300 Kit for V4500 Barcode Reader.

Brand:  Brady™ 322623

Product Code. 30057753

  • 366.00€ / 1 set
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cradle securely houses the reader when not in use
  • All kit components for use with the V4500 Barcode Reader
  • Kit includes cradle, AC adapter, USB cable and EU power cord
Specifications

Specifications

Charging Station
0.79 kg
1.7 lb.
Asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, general identification, inventory and inspection labelling, warehouse marking
A Cradle, an AC Adapter, a USB Cable, and a EU Power Cord
3 Years
USB 2.0 (generic HID, HID keyboard, virtual com port)
Charging over battery charger (0 to 100%) 4 hr.
CE, UKCA
5% to 95% (non-condensing)
113 x 255 x 75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers