missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One VacuetteTube
Greiner Bio-One VacuetteTube, Capacity: 4mL, Closure Color: White, Closure Type: Cap, Sterile, Diameter Inside: 13mm, Height: 75mm, Vacuette Tube
20.07€
Specifications
Product Type | Vacuette Tube |
---|---|
Sterility | Sterile |
Closure Type | Cap |
Diameter (Metric) Inner | 13 mm |
Height (Metric) | 75 mm |
Description
Greiner Bio-One VacuetteTube, Capacity: 4mL, Closure Color: White, Closure Type: Cap, Sterile, Diameter Inside: 13mm, Height: 75mm, Vacuette Tube
Specifications
Vacuette Tube | |
Cap | |
75 mm |
Sterile | |
13 mm |