missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Pump Chamber with VAP 2 Vacuum Pump
Pump Chamber with VAP 2 Vacuum Pump - 230 V / 50-60 Hz option model, pump chamber for vacuum pumps, with switchable power socket. Chemical membrane pump with a nominal air flow of 4.0 m³/hour, final pressure 1.8 mbar
Brand: BINDER™ 8012-1966
6995.35 EUR valid until 2024-12-31
Use promo code "21853" to get your promotional price.
This item is not returnable.
View return policy
Description
Pump chamber:
- Made of powder-coated sheet metal, with large viewing window
Pump:
- Nominal air flow: 4.0 m³/hr.
- End vacuum: 1.8 mbar
- Pump membrane made of highly resistant PEEK plastic
- Noise level < 50 dB(A)
Specifications
1011.45 mbar below atmospheric pressure | |
Pump chamber with VAP 2 vacuum pump - 230 V / 50-60 Hz option model, Pump chamber for vacuum pumps, with switchable power socket. Chemical membrane pump with a nominal air flow of 4.0 m3/hour, final pressure 1,8 Mbar | |
50/60 Hz | |
IP55 | |
BINDER Chambers VD 115 |
230 V, 50/60 Hz | |
4.0 m3/hr. | |
Vacuum Pump | |
2 Mbar | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction