missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Chemistry Pump, MD 12C VARIO Select
Excellent for applications with high boiling point solvents that require a high pumping speed. This pump delivers reliable performance for floor-standing rotary evaporators, vacuum drying ovens, and vacuum distillation columns.
Brand: VACUUBRAND™ 20743750
This item is not returnable.
View return policy
Description
- VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laborator
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Meets high vacuum requirements for large quantities of most high boiling solvents
- Extraordinary diaphragm life for minimum operational and servicing costs
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- For solvent evaporation, the VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control
- VARIO motor speed control for exceptionally long maintenance intervals
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
1.5 Mbar (Without Gas Ballast), 3 Mbar (With Gas Ballast) | |
40.2 kg | |
30-2400 min-1 | |
533 x 260 x 450 mm | |
MD 12 C VARIO Select | |
CEE | |
25.83 kg | |
10°C | |
50-60 Hz | |
IP 40 | |
Intelligent Vacuum with VARIO™-control, Drying Chambers, Filtration and Solid Phase Extraction, Local Area Vacuum Networks for Laboratories | |
1.1 bar |
VACUU·SELECT | |
Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
47 dBA | |
1 kW | |
40°C | |
15 m3/hr. | |
Diaphragm Pump | |
8 | |
3 | |
200/230 V |