missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 8 O Shaker with CEE7/7 Plug

Shaker with orbital motion, heavy duty, low noise, in a compact design

Brand:  Lauda™ L003057

1467.75 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 16609375

  • 1545.00€ / Each
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shaking frequency display and setting digitally via LC display, in steps of 1.0 rpm, gentle start-up
  • Setpoint/actual values and shaking frequency displayed on two LC displays
  • User-friendly microprocessor technology
  • Membrane keyboard with distinctive symbols
  • Optional RS 232 interface on request
  • Shaking table made of anodized aluminum with four plastic pins
  • Drive by an overload-protected AC motor
  • Compact, low-wear mechanism with mass balancing for a secure stand
  • Constant speed, independent of load
  • Excellent for continuous use
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Technical Features:
    • Ambient temperature range: 10 to 50 °C
    • Power consumption max: 0.07 kW
    • Shaking amplitude: 10 mm
    • Shaking frequency: 20 to 500 1/min
    • Load max: 8 kg
    • Overall dimensions (W x D x H): 350 x 355 x 160 mm
    • Power plug: power cord with angled plug (CEE7/7)
    • Power supply: 230 V, 50/60 Hz
  • Specifications

    Specifications

    20 to 500 min-1
    230 V
    50/60 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers