missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Versilon™ 2001 Chemical Resistant Tubing

This clear tubing is highly flexible, chemical resistant, long lasting, and plasticizer- and oil-free.

Brand:  Saint Gobain Life Sciences™ AE300003

Product Code. 17943561

  • 101.10€ / 15m
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly flexible
  • Chemical resistant
  • Long lasting
  • Plasticizer- and oil-free
  • Helps extend pump life and is ideal for a broad range of demanding applications, including fluid transfer systems, peristaltic pump systems, soap and detergent dispensing, ink transfer, water purification lines, food and beverage dispensing, and chemical transfer
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tubing
0.063 in.
Thermoplastic
4.8 mm
15 m
1.6 mm
140 lbf/in.
68 (Shore A)
45 psi
135°F
Not Autoclavable
1.6 mm
0.189 in.
49.2 in.
0.063 in.
Chemical Resistant Tubing
Clear
Flexible
29.9 in. Hg (at 73°F)
57°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers