missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman Grade GF/F Glass Microfiber Filter
Binder-free borosilicate glass microfiber filter used for DNA purification, protein precipitation, and landfill leachate toxicity testing.
Brand: Cytiva 1825-185
This item is not returnable.
View return policy
Description
- Whatman Grade GF/F binder-free borosilicate glass microfiber fiber is commonly used for biomolecule purification techniques such as DNA purification and protein precipitation as well as landfill leachate toxicity testing.
- Stringent particle retention size for biochemical filtering
- Applications include:
- DNA purification and binding
- Filtration for protein purification
- Clarifying difficult biochemical solutions and fluids
- Landfill leachate toxicity testing
- Due to its stringent particle retention size specification and pure borosilicate glass composition, the Whatman Grade GF/F glass microfiber filter was chosen by the US Environmental Protection Agency (EPA) for use in developing the Toxicity Characteristic Leaching Procedure (TCLP) 1311. It remains a prominent component for measuring landfill leachate composition
- Stringent 0.6 to 0.8 μm particle retention specification
- Manufactured from pure borosilicate glass
- Whatman Grade GF/F binder-free glass microfiber filters are available in a wide range of sizes in circles and sheets.
- This pure borosilicate glass fiber filter offers very fine particle retention with high loading capacity and flow rate.
- Find the right particle retention rating and thickness for your analysis in the Whatman glass microfiber binder-free range.
Specifications
19 s/100 mL/in.2 | |
Borosilicate Glass | |
41 mL/min. | |
Grade GF/F | |
Circle | |
420 μm |
75 g/m2 | |
0.7 μm | |
DNA Binding and Purification | |
25/Pk. | |
550°C | |
185 mm |