missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Polyvinyl-lined Closures Product Code.: 10153102
Add to basket

DWK Life Sciences Wheaton™ Clear French Squares with Polyvinyl-lined Closures

Product Code. 10153102 Shop All Wheaton Science Products Products
500 mL, 24/Cs.
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Quantity:
120/Cs.
24/Cs.
240/Cs.
280/Cs.
40/Cs.
48/Cs.
This item is not returnable. View return policy

Product Code. 10153102

Brand: DWK Life Sciences W216876

Add to basket
Add to basket
This item is not returnable. View return policy

Square shape maximizes lab storage space

  • USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.67 in.
Material Soda Lime Glass
Quantity 24/Cs.
Closure Color White
Height (Metric) 169 mm
Height (English) 6.65 in.
Closure Liner Polyvinyl
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Clear French Squares with Polyvinyl-lined Closures >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.