missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ HDPE, Wide Mouth Jerry Can
Capacity Metric: 22 L
Brand: Huenersdorf™ 818200
Description
- Natural
- Food-safe polyethylene (HDPE)
- UV protection for long life
Specifications
5.8 gal. | |
Natural | |
ideal for drinking water and food | |
Threaded plugs and wide thread 22mm on the narrow side | |
Wide | |
1.39 |
22 L | |
88 mm | |
475 mm | |
HDPE | |
Jerry Can | |
370 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Huenersdorf™ HDPE, Wide Mouth Jerry Can > Natural; Capacity: 22L
Spot an opportunity for improvement?Share a Content Correction