missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ ZetGigant™ Large Toilet Paper Rolls

ZetGigant™ offers high-quality toilet paper made of white tissue that is embossed and perforated, making it easy to tear off.

24.15€ - 36.85€

Specifications

Product Type Toilet Paper
Width (English) 3.6 in.
Width (Metric) 9.2 cm
Material Recycled Fiber
Color White
View More Specs

Products 2
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
17863545
View Documents
ZVG™
19052-00
235 m 26 cm
24.15€
6 rolls
Estimated Shipment: 16-12-2024
to see stock.
Add to basket
 
17803565
View Documents
ZVG™
19055-00
350 m 31 cm
36.85€
6 rolls
Estimated Shipment: 16-12-2024
to see stock.
Add to basket
 
Description

Description

ZVG™ offers a selected range of voluminous, absorbent, and sturdy toilet papers. The zetGigant™ large roll demonstrates its true size by setting new economic standards: less frequent refilling, reduced maintenance time, and constant availability.

  • Embossed and perforated
  • Suitable for dispensers with a diameter of 26 or 31 cm
Specifications

Specifications

Toilet Paper
9.2 cm
White
3.6 in.
Recycled Fiber
2-ply
Videos
SDS
Documents

Documents

Product Certifications