missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Round Bottom Strip Plates, 2 x 8 Strips
Treated specifically to increase protein binding. Greiner Bio-One 96 Well Polystyrene Round Bottom Strip Plates, 2 x 8 Strips are suited for agglutination tests.
Brand: Greiner Bio-One 754070
This item is not returnable.
View return policy
Description
- Free of detectable DNase, RNase, human DNA
- 2 x 8 strips
- Non-Pyrogenic
- Pipetted simply and cleanly
- Suitable for +/- analyses
- Suitable for transmission measurements
- U-bottom (round bottom)
Specifications
Strip Plate | |
White | |
6 | |
Non-sterile | |
312 μL | |
Yes | |
5 | |
-20°C to +60°C |
Medium Binding | |
Polystyrene | |
50 to 280 μL | |
Microlon 200 | |
Round Bottom (U-well) | |
100 | |
Yes | |
Clear |