missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-494 Color Polyester Labels
Chemical resistant, low temperature labels
Brand: Brady™ 149785
This item is not returnable.
View return policy
Description
Specifications
Fits Vial/Tube Size: 1.5-2.0 mL | |
Orange, White | |
Polyester | |
BBP™33 Label Printer or BradyPrinter i3300 | |
1500/Pk. | |
0.003 in. | |
0.5 in. |
Acrylic | |
Matte | |
Differentiate lab samples | |
Secondary Label is Included | |
0.5 x 1 in. | |
1.675 in. |