missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-494 Color Polyester Labels
Chemical resistant, low temperature labels
161.00€
Specifications
Adhesive Type | Acrylic |
---|---|
Finish | Matte |
Material | Polyester |
For Use With (Application) | Differentiate lab samples |
For Use With (Equipment) | BBP™33 Label Printer or BradyPrinter i3300 |
Product Code | Brand | Size (English) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Color | Price | Quantity & Availability | ||||
17130201
|
Brady™
149782 |
0.5 x 1 in. | Yellow, White |
161.00€
Pack of 1500 |
In Stock
Log in to see stock. |
||||
17140201
|
Brady™
149783 |
0.5 x 1 in. | Red, White |
161.00€
Pack of 1500 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
17150201
|
Brady™
149784 |
0.5 x 1 in. | Blue, White |
161.00€
Pack of 1500 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
17160201
|
Brady™
149785 |
0.5 x 1 in. | Orange, White |
161.00€
Pack of 1500 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
17170201
|
Brady™
149786 |
0.5 x 1 in. | Green, White |
161.00€
Pack of 1500 |
In Stock
Log in to see stock. |
||||
17180201
|
Brady™
149787 |
0.5 x 1 in. | Pink, White |
161.00€
Pack of 1500 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
Description
Specifications
Acrylic | |
Polyester | |
BBP™33 Label Printer or BradyPrinter i3300 | |
0.003 in. |
Matte | |
Differentiate lab samples | |
1500/Pk. |