missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Base for Polystyrene Plant Tissue Container
Bottom part holders for tissue culture containers.
Brand: Greiner Bio-One 960177
This item is not returnable.
View return policy
Description
- Bottom part base
- For use with Polystyrene plant tissue culture container (Part No: 960177)
Service Plan
No
Services
No
Specifications
Clear | |
Polystyrene | |
Flat | |
Clear | |
Round | |
Culture Container | |
Cultivation of Drosophila melanogaster | |
99.6 mm |
Closure Included | |
Base for plant tissue container (accessory) | |
175 mL | |
Polystyrene | |
Non-sterile | |
150 mL | |
Lid | |
52.4 mm |