missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Base for Polystyrene Plant Tissue Container
Bottom part holders for tissue culture containers.
246.00€
Specifications
Description | Base for plant tissue container (accessory) |
---|---|
Bottom Shape | Flat |
Color | Clear |
Material | Polystyrene |
Shape | Round |
Product Code | Brand | Sterility | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | For Use With (Application) | Price | Quantity & Availability | ||||
10537081
|
Greiner Bio-One
960177 |
Non-sterile | Cultivation of Drosophila melanogaster |
246.00€
Pack of 315 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||||
Description
- Bottom part base
- For use with Polystyrene plant tissue culture container (Part No: 960177)
Service Plan
No
Warranty
No
Specifications
Base for plant tissue container (accessory) | |
Clear | |
Round | |
Culture Container |
Flat | |
Polystyrene | |
Non-sterile |