missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stainless Steel Balance Spoons
Easily transfer small quantities of material
Brand: Bel-Art™ H36706-0000
This item is not returnable.
View return policy
Description
- Square trough-type end
- Holds approximately 1mL
- Spoon end dimensions: 44 x 8.9mm (1.75 x 0.35 in.)
- Length: 17cm (6.7 in.)
F367060000
Made of Stainless-steel
F367070000
Stainless steel with Teflon™ coating
Specifications
Balance Spoon | |
1 mL | |
Designed to transfer small quantities of material | |
17 cm |
Stainless Steel with Teflon Coating | |
Reusable | |
6.7 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.
Spot an opportunity for improvement?Share a Content Correction