missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 M611 Nylon Labels
Wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.
Brand: Brady™ 150885
This item is not returnable.
View return policy
Description
- Service temperature of -40 to 193° F (-40 to 90° C)
- Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
Specifications
Acrylic | |
Nylon | |
Labels | |
BMP™61 Labeling System, BradyPrinter™ M611 | |
0.375 x 0.825 in. (W x H) | |
0.375 in. |
White | |
Thermal Transfer | |
Laboratory ID - Bottle, Tube & Vial | |
500/Pk. | |
0.0065 in. | |
0.825 in. |