missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 M611 Nylon Labels
Wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.
26.75€ - 88.45€
Specifications
Adhesive Type | Acrylic |
---|---|
Material | Nylon |
Print Technology | Thermal Transfer |
For Use With (Application) | Laboratory ID - Bottle, Tube & Vial |
For Use With (Equipment) | BMP™61 Labeling System, BradyPrinter™ M611 |
Product Code | Brand | Product Type | Size (English) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Size (English) | Color | Price | Quantity & Availability | |||
17190431
|
Brady™
150889 |
Labels | 0.375 x 0.375 in. | Red | |||||
17110441
|
Brady™
150891 |
Labels | 0.5 x 0.5 in. | White | |||||
17150431
|
Brady™
150885 |
Labels | 0.375 x 0.825 in. (W x H) | White | |||||
17140431
|
Brady™
150884 |
Labels | 1 x 0.5 in. (W x H) | White | |||||
17160431
|
Brady™
150886 |
Labels | 0.5 x 1 in. (W x H) | White | |||||
17170431
|
Brady™
150887 |
Labels | 1.5 x 1.25 in. (W x H) | White | |||||
17130441
|
Brady™
150893 |
Tape | 0.375 in W x 30 ft L | White | |||||
17140441
|
Brady™
150894 |
Tape | 0.5 in W x 30 ft L | White | |||||
17150441
|
Brady™
150895 |
Tape | 0.75 in W x 30 ft L | White | |||||
17120441
|
Brady™
150892 |
Tape | 1 in W x 30 ft L | White | |||||
Description
- Service temperature of -40 to 193° F (-40 to 90° C)
- Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
Specifications
Acrylic | |
Thermal Transfer | |
BMP™61 Labeling System, BradyPrinter™ M611 |
Nylon | |
Laboratory ID - Bottle, Tube & Vial | |
0.0065 in. |