missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 BMP61 M611 Permanent Vinyl General Identification Labels
Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID.
56.16€ - 99.86€
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Finish | Gloss |
Material | Polyester (B-439) |
Print Technology | Thermal Transfer |
For Use With (Equipment) | BMP61, BMP71 (with Media Adapter), M611 |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
11579033
|
Brady™
018623 |
Orange | 15.24 m x 25.4 mm | ||||||
11532545
|
Brady™
011187 |
Black | 15.24 m x 12.7 mm | ||||||
11582535
|
Brady™
011177 |
Blue | 15.24 m x 12.7 mm | ||||||
11572535
|
Brady™
011176 |
Green | 15.24 m x 12.7 mm | ||||||
11589033
|
Brady™
018624 |
Orange | 15.24 m x 48.26 mm | ||||||
Description
- Labels for the BMP61 and M611 Thermal Transfer Portable Printers
- Can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Permanent Acrylic | |
Polyester (B-439) | |
BMP61, BMP71 (with Media Adapter), M611 |
Gloss | |
Thermal Transfer |