missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Busingess Blue PU 84262 Boot - Width 11
Uvex 1 shoes designed for classic business look while providing protection against workplace risks; extra-wide steel toecap, penetration-resistant midsole and SRC polyurethane outsole protects toes and keeps from slipping; ideal for active men in office and factory environments
Brand: Uvex 8426241
121.50 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Uvex 1 business Chelsea Boot 8426.2 S3 SRC
- Safe, smart, stylish
- Fashionably business look with trendy design
- Generous fit with wide steel toe cap
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistant high-tech microvelour upper material
- Textile lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Shock absorbing, durable mono density polyurethane sole unit
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Sole unit of free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8426.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 39 to 52
Specifications
Blue | |
41 | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 |
Microvelour | |
Polyurethane (PU) | |
Reusable | |
Men's | |
Uvex 1 | |
No | |
SRC |