Learn More
HUBER CC-515 Refrigerated Heating Bath Circulator
Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.
Brand: HUBER 2021.0001.01
Description
- Pilot ONE controller with Plug & Play technology
- Precise temperature control
- 5.7 in. touchscreen and comfortable menu navigation
- Overtemperature and low level protection
- Safety class III/FL (DIN 12876)
- Powerful pressure/suction pump
- Programmer with calendar and clock functions
- Five-point calibration
- Pt100 sensor connection
- Refrigerated heating circulator bath
- Temperature range: -55°C to 200°C
- Cooling capacity (20°C): 3.3kW
- Cooling capacity (0°C): 3.3kW
- Cooling capacity (-20°C): 1.6kW
- Heating capacity: 3kW
- Pressure pump max.: 25L/min / 0.7bar
- Suction pump max.: 18,5L/min / 0.4bar
- Pump connection: M16 x 1 male
Specifications
100°C at 3.3 kW, 20°C at 3.3 kW, 0°C at 3.3 kW, -20°C (at 1.6 kW) | |
-55°C to +200°C | |
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant | |
CC-515 | |
3/FL | |
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components | |
1136 mm | |
400 V |
Circulation | |
TFT | |
3 kW | |
25 L/min; (0.7 bar Pressure), 18,5 L/min (0.35 bar Suction) | |
±0.02°C | |
410 mm | |
139 kg | |
50 Hz |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.