missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Complete Water Purification Sets

Water demineralization kits delivered with all connection accessories. Fisherbrand™ Complete Water Purification Sets include wall mounting fixtures, coupling kits, ORC and R3 cartridges, a filter cartridge and optional TOC cartridge.

Brand:  Fisherbrand™ ZM83014

 View more versions of this product

Product Code. 11759149

  • 624.00€ / Each
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A simple and practical solution for everyday water purification applications.

  • Includes all connection accessories: wall mounting fixture, tubing and quick coupling for faucet 15/21 (1/2 in.) or 20/27 (3/4 in.)
  • Activated carbon ORC cartridges remove chlorine, eliminate unpleasant tastes/odors, and extend the life of research cartridges
  • R3 research cartridges are gel resin with a mixing bed for anionic and cationic deionization; captures all CO2
  • TOC cartridges (model ZM83014 only) are a mixed resin bed to remove organic traces and very fine particles for a final TOC of <100 ppb
  • The final filter is an autoclavable sterilizing filter with a 0.8-0.2μm pore to eliminate all bacteria >0.22μm and 98% of bacteria >0.12μm

Options:

  • Research Set (MPN ZM83011):
    • For: media preparation, enzymology, microbiology, atomic absorption spectroscopy, ion chromatography, electron microscopy
    • Includes: ORC cartridge + 2 R3 cartridges + final filter
  • High Organic Purification (MPN ZM83014):
    • For: identical to above, but for analysis requiring a very low residual TOC
    • Includes: ORC cartridge + 2 R3 cartridges + TOC cartridge + final filter
Specifications

Specifications

Autoclavable (Final Filter)
0.8 to 0.2 μm
media preparation, enzymology, microbiology, atomic absorption spectroscopy, ion chromatography, electron microscopy
ORC cartridge + 2 R3 cartridges + TOC cartridge + final filter
10°C to 35°C
ORC, Filter: 60 L/hr. R3, TOC: 20 L/hr.
ORC: Activated Carbon, R3: Gel, TOC: Mixed
High Organic Purification (low residual TOC)
ORC: 2.5 bar, R3/TOC: 3 bar; Filter: 3.5 bar
Water Purification/Demineralization
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Complete Water Purification Sets > Water Purification Set: For use with High Organic Purification (low TOC)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.