missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Complete Water Purification Sets

Water demineralization kits delivered with all connection accessories. Fisherbrand™ Complete Water Purification Sets include wall mounting fixtures, coupling kits, ORC and R3 cartridges, a filter cartridge and optional TOC cartridge.

262.00€ - 624.00€

Specifications

Autoclavable Autoclavable (Final Filter)
Flow Rate ORC, Filter: 60 L/hr. R3, TOC: 20 L/hr.
Pore Size 0.8 to 0.2 μm
Resin Type ORC: Activated Carbon, R3: Gel, TOC: Mixed
For Use With (Application) media preparation, enzymology, microbiology, atomic absorption spectroscopy, ion chromatography, electron microscopy
View More Specs

Products 2
Product Code Brand For Use With (Equipment) Includes Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Includes Price Quantity & Availability  
11729149
View accessory products View Documents
Fisherbrand™
ZM83011
Research Set ORC cartridge + 2 R3 cartridges + final filter This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
N/A
11759149
View accessory products View Documents
Fisherbrand™
ZM83014
High Organic Purification (low residual TOC) ORC cartridge + 2 R3 cartridges + TOC cartridge + final filter
624.00€
Each
Estimated Shipment: 02-04-2025
to see stock.
Add to basket
 
Description

Description

A simple and practical solution for everyday water purification applications.

  • Includes all connection accessories: wall mounting fixture, tubing and quick coupling for faucet 15/21 (1/2 in.) or 20/27 (3/4 in.)
  • Activated carbon ORC cartridges remove chlorine, eliminate unpleasant tastes/odors, and extend the life of research cartridges
  • R3 research cartridges are gel resin with a mixing bed for anionic and cationic deionization; captures all CO2
  • TOC cartridges (model ZM83014 only) are a mixed resin bed to remove organic traces and very fine particles for a final TOC of <100 ppb
  • The final filter is an autoclavable sterilizing filter with a 0.8-0.2μm pore to eliminate all bacteria >0.22μm and 98% of bacteria >0.12μm

Options:

  • Research Set (MPN ZM83011):
    • For: media preparation, enzymology, microbiology, atomic absorption spectroscopy, ion chromatography, electron microscopy
    • Includes: ORC cartridge + 2 R3 cartridges + final filter
  • High Organic Purification (MPN ZM83014):
    • For: identical to above, but for analysis requiring a very low residual TOC
    • Includes: ORC cartridge + 2 R3 cartridges + TOC cartridge + final filter
Specifications

Specifications

Autoclavable (Final Filter)
0.8 to 0.2 μm
media preparation, enzymology, microbiology, atomic absorption spectroscopy, ion chromatography, electron microscopy
10°C to 35°C
ORC, Filter: 60 L/hr. R3, TOC: 20 L/hr.
ORC: Activated Carbon, R3: Gel, TOC: Mixed
ORC: 2.5 bar, R3/TOC: 3 bar; Filter: 3.5 bar
Water Purification/Demineralization
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Complete Water Purification Sets

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.